Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reten Knob-Pull Stud, 2.362in L, Coolant

  • Mfr # B40-4500(H)

  • Zoro # G1683879


product price: $35.95
/ea

Key Features

Overall Length
2.36 in
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Neck Dia.
0.3930 in
Angle
45 Degrees
Flange to Knob Length
1.377 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-4500(H)
Zoro #
G1683879
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.36 in
Neck Dia.
0.3930 in
Flange to Knob Length
1.377 in
Coolant Hole Dia.
0.2750 in
Knob Dia.
0.590"
Flange Thickness
0.2360 in
Flange to Angle Length
1.1020 in
Shoulder Dia.
0.669"
Taper Size
BT40
Thread Size
M16
Angle Radius
45 Degrees
Knob Outside Dia.
0.5900 in
Coolant Hole Diameter
0.181 in
Flange to End of Knob Length
1.38 in
Knob Outside Diameter
0.59 in
Neck Diameter
0.39 in
Flange to Beginning of Knob Length
1.102 in

Details

Item
Retention Knob
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Angle
45 Degrees
Coolant Through
Yes
Coolant Fed
Coolant Through
Thread Standard
Class 4g6g Metric
Standards
JIS 6339
Thread Pitch
2 mm

Description

Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 45 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.5900 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.