Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reten Knob-Pull Stud, 3.346inL, 60deg, Clnt

  • Mfr # B50-6000(H)

  • Zoro # G1683781


product price: $44.89
/ea

Key Features

Overall Length
3.35 in
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Flange to Angle Length
1.3770 in
Neck Dia.
0.6690 in
Knob Dia.
0.905"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50-6000(H)
Zoro #
G1683781
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.35 in
Flange to Angle Length
1.3770 in
Neck Dia.
0.6690 in
Knob Dia.
0.905"
Coolant Hole Dia.
0.2750 in
Flange to Knob Length
1.771 in
Flange Thickness
0.3930 in
Taper Size
BT50
Shoulder Dia.
0.984"
Thread Size
M24
Knob Outside Dia.
0.9050 in
Angle Radius
60 Degrees
Flange to Beginning of Knob Length
1.378 in
Neck Diameter
0.67 in
Knob Outside Diameter
0.91 in
Flange to End of Knob Length
1.77 in
Coolant Hole Diameter
0.275 in

Details

Item
Retention Knob
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Coolant Through
Yes
Angle
60 Degrees
Coolant Fed
Coolant Through
Thread Standard
Class 4g6g Metric
Standards
JIS 6339
Thread Pitch
3 mm

Description

Retention Knob, Taper Size BT50, Thread Size M24, Angle Radius 60 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.9050 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.