Zoro Homepage

Retention Knob-Pull Stud, 1.624in L, Fadal

  • Mfr # B40-FADAL

  • Zoro # G1683836


product price: $38.35
/ea

Key Features

Overall Length
1.624 in
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Flange to Angle Length
0.5510 in
Neck Dia.
0.4900 in
Flange to Knob Length
0.751 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-FADAL
Zoro #
G1683836
UPC #
-
Country of Origin
Croatia

Dimensions

Overall Length
1.624 in
Flange to Angle Length
0.5510 in
Neck Dia.
0.4900 in
Flange to Knob Length
0.751 in
Taper Size
BT40
Knob Dia.
0.740"
Coolant Hole Dia.
0.275 in
Shoulder Dia.
0.669"
Flange Thickness
0.2360 in
Thread Size
M16
Angle Radius
45 Degrees
Knob Outside Dia.
0.7400 in
Flange to End of Knob Length
0.752 in
Neck Diameter
0.49 in
Knob Outside Diameter
0.74 in
Flange to Beginning of Knob Length
0.552 in

Details

Item
Retention Knob
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Angle
45 Degrees
Coolant Through
No
Coolant Fed
Coolant Through
Thread Pitch
2 mm
Standards
JIS 6339
Thread Standard
Class 4g6g Metric

Description

Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 45 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.7400 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.