Zoro Homepage

Retention Knob-Pull Stud, 1.693in L, 45deg

  • Mfr # B30-4500

  • Zoro # G1683967


product price: $27.59
/ea

Key Features

Overall Length
1.693 in
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Flange to Knob Length
0.905 in
Shoulder Dia.
0.492"
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-4500
Zoro #
G1683967
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1.693 in
Flange to Knob Length
0.905 in
Shoulder Dia.
0.492"
Flange Thickness
0.1960 in
Knob Dia.
0.433"
Neck Dia.
0.2750 in
Flange to Angle Length
0.7080 in
Taper Size
BT30
Thread Size
M12
Knob Outside Dia.
0.4330 in
Angle Radius
45 Degrees
Knob Outside Diameter
0.43 in
Flange to Beginning of Knob Length
0.709 in
Neck Diameter
0.275 in
Flange to End of Knob Length
0.906 in

Details

Item
Retention Knob
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Angle
45 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through
Standards
JIS 6339
Thread Standard
Class 4g6g Metric
Thread Pitch
1.75 mm

Description

Retention Knob, Taper Size BT30, Thread Size M12, Angle Radius 45 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.4330 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.