Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob-Pull Stud, 2.125in L, Mori

  • Mfr # B40-1500-MORI

  • Zoro # G1683897


product price: $60.55
/ea

Key Features

Overall Length
2.126 in
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Flange to Angle Length
0.9050 in
Taper Size
BT40
Angle
75 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-1500-MORI
Zoro #
G1683897
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.126 in
Flange to Angle Length
0.9050 in
Taper Size
BT40
Neck Dia.
0.5510 in
Shoulder Dia.
0.669"
Coolant Hole Dia.
0.2750 in
Flange to Knob Length
1.141 in
Flange Thickness
0.3340 in
Knob Dia.
0.748"
Thread Size
M16
Angle Radius
15 Degrees
Knob Outside Dia.
0.7480 in
Flange to Beginning of Knob Length
0.906 in
Neck Diameter
0.551 in
Knob Outside Diameter
0.74 in
Flange to End of Knob Length
1.142 in

Details

Item
Retention Knob
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Angle
75 Degrees
Coolant Through
Yes
Coolant Fed
Coolant Through
Standards
JIS 6339
Thread Pitch
2 mm
Thread Standard
Class 4g6g Metric

Description

Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 15 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.7480 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.