Zoro Homepage

Retention Knob-Pull Stud, 3.039in L, 60deg

  • Mfr # C50-6000

  • Zoro # G1682950


product price: $44.85
/ea

Key Features

Overall Length
3.04 in
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Flange to Knob Length
1.779 in
Neck Dia.
0.6690 in
Knob Dia.
0.905"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-6000
Zoro #
G1682950
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.04 in
Flange to Knob Length
1.779 in
Neck Dia.
0.6690 in
Knob Dia.
0.905"
Flange Thickness
0.3930 in
Flange to Angle Length
1.3850 in
Thread Size
1"-8
Taper Size
CAT50
Shoulder Dia.
0.826"
Knob Outside Dia.
0.9050 in
Angle Radius
60 Degrees
Flange to End of Knob Length
1.78 in
Knob Outside Diameter
0.91 in
Flange to Beginning of Knob Length
1.386 in
Neck Diameter
0.67 in

Details

Item
Retention Knob
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Angle
60 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through
Thread Standard
Class 3A UNC
Standards
ISO, JIS

Description

Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 60 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.9050 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.