Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob-Pull Stud, 3.354in L, Mazak

  • Mfr # C50-MAZAK

  • Zoro # G1682899


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Overall Length
3.35 in
Flange to Angle Length
1.3850 in
Taper Size
CAT50
Flange to Knob Length
1.779 in
Shoulder Dia.
0.826"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-MAZAK
Zoro #
G1682899
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.35 in
Flange to Angle Length
1.3850 in
Taper Size
CAT50
Flange to Knob Length
1.779 in
Shoulder Dia.
0.826"
Thread Size
1"-8
Neck Dia.
0.6690 in
Flange Thickness
0.69 in
Knob Dia.
0.905"
Angle Radius
90 Degrees
Knob Outside Dia.
0.9050 in
Knob Outside Diameter
0.91 in
Flange to End of Knob Length
1.78 in
Neck Diameter
0.67 in
Flange to Beginning of Knob Length
1.57 in

Details

Item
Retention Knob
Angle
90 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 90 Degrees , Knob Outside Dia. 0.9050 in, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.