Zoro Homepage

Retention Knob-Pull Stud, 90deg, Coolant

  • Mfr # C50-9000(H)

  • Zoro # G1682926


product price: $44.15
/ea

Key Features

Overall Length
3.03 in
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Flange to Knob Length
1.779 in
Knob Dia.
0.905"
Flange to Angle Length
1.3850 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-9000(H)
Zoro #
G1682926
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.03 in
Flange to Knob Length
1.779 in
Knob Dia.
0.905"
Flange to Angle Length
1.3850 in
Shoulder Dia.
0.826"
Coolant Hole Dia.
0.2360 in
Taper Size
CAT50
Flange Thickness
0.394 in
Neck Dia.
0.6690 in
Thread Size
1"-8
Angle Radius
90 Degrees
Knob Outside Dia.
0.9050 in
Neck Diameter
0.669 in
Flange to End of Knob Length
1.779 in
Coolant Hole Diameter
0.393 in
Knob Outside Diameter
0.9 in
Flange to Beginning of Knob Length
1.386 in

Details

Item
Retention Knob
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Coolant Through
Yes
Angle
90 Degrees
Coolant Fed
Coolant Through
Standards
ISO, JIS
Thread Standard
Class 3A UNC

Description

Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 90 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.9050 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.