This item is Discontinued.

Lyndex-Nikken Rigid Tap Holder, #1, BT30, 2.44in Length B30R5-0562-2.44

Rigid Tap Holder, #1, BT30, 2.44in Length (Discontinued)

  • Mfr # B30R5-0562-2.44
  • Zoro # G2053059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30R5-0562-2.44
Zoro #
G2053059
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#1
Overall Length
2.44"
Tooling Size
BT30
Sleeve Dia.
1.25"

Details

Item
Rigid Tap Holder
For Use With
Tap Collets
Construction
Steel

Description

Rigid Tap Holder, Tap Size #1, Tooling Size BT30, Overall Length 2.44 in, Sleeve Dia. 1.25 in, Construction Steel, For Use With Tap Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.