This item is Discontinued.

Lyndex-Nikken Rigid Tap Holder CLNT Through, No 2, 4.40inL W12R5-0875-4.4(C)

Rigid Tap Holder CLNT Through, No 2, 4.40inL (Discontinued)

  • Mfr # W12R5-0875-4.4(C)
  • Zoro # G2045167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W12R5-0875-4.4(C)
Zoro #
G2045167
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#2
Overall Length
4.4 in
Sleeve Dia.
1.25 in
Tooling Size
1-1/4 in
Shank Length
2 9/32 in
Tap Size - Minimum
1/4 in
Tap Size - Maximum
7/8 in

Details

Item
Tapping Chuck
Construction
Steel
For Use With
Tap Collets
Coolant Supply
Coolant Through
Tapping Style
Rigid

Description

Rigid Tap Holder Coolant Through, Tap Size #2, Tooling Size 1-1/4 In., Overall Length 4.40 In., Sleeve Dia. 1.25 In., Construction Steel, For Use With Tap Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.