This item is Discontinued.

Lyndex-Nikken Rigid Tap Holder CLNT Through, No 3, 5.96inL W15R5-1375-5.96(C)

Rigid Tap Holder CLNT Through, No 3, 5.96inL (Discontinued)

  • Mfr # W15R5-1375-5.96(C)
  • Zoro # G2045106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W15R5-1375-5.96(C)
Zoro #
G2045106
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#3
Overall Length
5.96 in
Sleeve Dia.
2.83 in
Tooling Size
1-1/2 in
Shank Length
2 11/16 in
Tap Size - Maximum
1 3/8 in
Tap Size - Minimum
1/2 in

Details

Item
Tapping Chuck
Construction
Steel
For Use With
Tap Collets
Coolant Supply
Coolant Through
Tapping Style
Rigid

Description

Rigid Tap Holder Coolant Through, Tap Size #3, Tooling Size 1-1/2 In., Overall Length 5.96 In., Sleeve Dia. 2.83 In., Construction Steel, For Use With Tap Collets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.