Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder Coolant T, #2, 3.50in L
Mfr # C40R5-0875-3.50(C)
Zoro # G2052849
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 3.5 in
- For Use With Tap Collets
- Sleeve Dia. 1.97 in
- Construction Steel
Product Information
- Brand Lyndex-Nikken
- MFR # C40R5-0875-3.50(C)
- Zoro # G2052849
- Country of Origin Italy
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 3.5 in |
Sleeve Dia. | 1.97 in |
Tooling Size | CAT40 |
Details
Description
Rigid Tap Holder Coolant Through, Tap Size #2, Tooling Size CAT40, Overall Length 3.5 in, Sleeve Dia. 1.97 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 9/16 (52436)
- WRIGHT TOOL SKT 3/8 DR 15/16 6 PT DEEP CH (WR3530)
- PROTO SLIDING T HANDLE 1/4" DR 4-1/2" (POJ4785)
- H & H INDUSTRIAL PRODUCTS Ultra Precision Torque Drive Hand Tapper (3900-0257)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- HHIP R8 To MT4 Morse Taper Sleeve (3900-1814)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- VIKING Tap Holder, w/Clutch, 5/16" Tap Size, 3" L (AT5516)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- Lyndex-Nikken Tap Holders