This item is Discontinued.

Lyndex-Nikken Rigid Tap Holder Coolant T, No 2, 4.01in L HSK100A-R0875-3.94C

Rigid Tap Holder Coolant T, No 2, 4.01in L (Discontinued)

  • Mfr # HSK100A-R0875-3.94C
  • Zoro # G2047215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100A-R0875-3.94C
Zoro #
G2047215
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#2
Overall Length
3.94 in
Tooling Size
HSK100A
Sleeve Dia.
1.98 in
Shank Length
3 15/16 in
Tap Size - Maximum
7/8 in
Shank Diameter
1 63/64 in
Tap Size - Minimum
1/4 in
Shank Taper Size
HSK100A

Details

Item
Tapping Chuck
For Use With
Tap Collets
Construction
Steel
Coolant Supply
Coolant Through
Tapping Style
Rigid

Description

Rigid Tap Holder Coolant Through, Tap Size #2, Tooling Size HSK100A, Overall Length 3.94 In., Sleeve Dia. 1.98 In., Construction Steel, For Use With Tap Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.