Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder Coolant T, #3, 5.32in L
Mfr # HSK100A-R1375-5.32C
Zoro # G2047197
product price: $1,272.99
/ea
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #3
- Overall Length 5.32 in
- Sleeve Dia. 2.84 in
- Tooling Size HSK100A
- Construction Steel
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-R1375-5.32C
- Zoro # G2047197
- Country of Origin Italy
- Category Tap Holders
Dimensions
Tap Size | #3 |
Overall Length | 5.32 in |
Sleeve Dia. | 2.84 in |
Tooling Size | HSK100A |
Details
Description
Rigid Tap Holder Coolant Through, Tap Size #3, Tooling Size HSK100A, Overall Length 5.32 in, Sleeve Dia. 2.84 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- ARTU Rod Saw Blade, Tungsten Carbide Grit, 12In (01740)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, 2B Limit (11607)
- DRILL AMERICA 3/4" NPT HSS 5 Flute Pipe Tap (T/A64009)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- Lyndex-Nikken Tap Holders