Zoro Homepage

Shank Collet Holder, 300DA, 6.92 in. L

  • Mfr # 030-EXT-500

  • Zoro # G0544330


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Overall Length
6.92 in
Shank Shape
Cylindrical
Shank Dia.
1/2 in
Collet Series
DA300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030-EXT-500
Zoro #
G0544330
UPC #
-
Country of Origin
India

Dimensions

Overall Length
6.92 in
Shank Dia.
1/2 in
Nose Dia.
0.5500 in
Head Length
1.18 in
Shank Diameter
1/2 in
Shank Length
5 1/2 in
Head Diameter
0.55 in

Details

Item
Collet Chuck Extension
Shank Type
Straight
Shank Shape
Cylindrical
Collet Series
DA300
Features
Quick and Easy Set-Up
Compatible Collet Wrench
DA300
T.I.R. Tolerance
0.001 in
Compatible Nut Model Number
300DA-NUT
Speed - Maximum
10,000 RPM
Compatible Collet Series
DA300
Coolant Supply
Coolant Through
Compatible Product Type
DA Collet Chucks
Included Nut Type
Mini

Description

Shank Collet Holder, 300DA, Shank Type Straight, Shank Shape Cylindrical, Shank Dia. 0.5 In., Tool Side Dia. 0.046 In. to 0.250 In., Overall Length 6.92 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.