Zoro Homepage

Shank Collet Holder, ER16, 0.75 in. dia.

  • Mfr # E16-EXT-750

  • Zoro # G0540569


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Shank Shape
Cylindrical
Overall Length
5.89 in
Collet Series
ER16
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16-EXT-750
Zoro #
G0540569
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.89 in
Shank Dia.
3/4 in
Nose Dia.
1.2600 in
Head Length
1.28 in
Backup Screw Thread Size
M22 x 1.5
Shank Diameter
3/4 in
Head Diameter
1.26 in
Shank Length
5 in

Details

Item
Collet Chuck Extension
Shank Type
Straight
Shank Shape
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0190 in
Features
No Disc, Special Nut or Wrench Required
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through
Speed - Maximum
23,000 RPM
Compatible Collet Wrench
016-SPAN
Compatible Collet Series
ER16
Compatible Product Type
ER Collet Chucks
Compatible Nut Model Number
E16-NUT

Description

Shank Collet Holder, ER16, Shank Type Straight, Shank Shape Cylindrical, Shank Dia. 0.75 In., Tool Side Dia. 0.019 In. to 0.406 In., Overall Length 6.48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.