Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shank Collet Holder, ER16, 6.48 in. L

  • Mfr # E16-EXT-625

  • Zoro # G0540578


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Shank Shape
Cylindrical
Overall Length
5.89 in
Shank Dia.
5/8 in
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16-EXT-625
Zoro #
G0540578
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.89 in
Shank Dia.
5/8 in
Nose Dia.
1.2600 in
Head Length
1.28 in
Head Diameter
1.26 in
Shank Length
5 in
Shank Diameter
5/8 in
Backup Screw Thread Size
M22 x 1.5

Details

Item
Collet Chuck Extension
Shank Type
Straight
Shank Shape
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0190 in
Features
No Disc, Special Nut or Wrench Required
Compatible Nut Model Number
E16-NUT
Speed - Maximum
23,000 RPM
Coolant Supply
Coolant Through
T.I.R. Tolerance
0 in
Compatible Collet Series
ER16
Compatible Collet Wrench
016-SPAN
Compatible Product Type
ER Collet Chucks

Description

Shank Collet Holder, ER16, Shank Type Straight, Shank Shape Cylindrical, Shank Dia. 0.625 In., Tool Side Dia. 0.019 In. to 0.406 In., Overall Length 6.48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.