Zoro Homepage

Shank Collet Holder, ER20, 6.67 in. L

  • Mfr # E20-EXT-750

  • Zoro # G0540535


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Overall Length
6.4 in
Shank Shape
Cylindrical
Shank Dia.
3/4 in
Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20-EXT-750
Zoro #
G0540535
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.4 in
Shank Dia.
3/4 in
Nose Dia.
1.3800 in
Head Length
1.48 in
Shank Diameter
3/4 in
Head Diameter
1.38 in
Backup Screw Thread Size
M25 x 1.5
Shank Length
5 in

Details

Item
Collet Chuck Extension
Shank Type
Straight
Shank Shape
Cylindrical
Collet Series
ER20
Min. Collet Capacity
0.0390 in
Features
No Disc, Special Nut or Wrench Required
Compatible Product Type
ER Collet Chucks
Compatible Collet Wrench
020-SPAN
Compatible Collet Series
ER20
T.I.R. Tolerance
0 in
Speed - Maximum
23,000 RPM
Compatible Nut Model Number
E20-NUT
Coolant Supply
Coolant Through

Description

Shank Collet Holder, ER20, Shank Type Straight, Shank Shape Cylindrical, Shank Dia. 0.75 In., Tool Side Dia. 0.039 In. to 0.511 In., Overall Length 6.67 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.