Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shank Collet Holder, ER32, 1.25 in. dia.

  • Mfr # E32-EXT-125

  • Zoro # G0540480


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Shank Shape
Cylindrical
Overall Length
7.09 in
Collet Series
ER32
Shank Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32-EXT-125
Zoro #
G0540480
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.09 in
Shank Dia.
1 1/4 in
Nose Dia.
1.9700 in
Head Length
1.85 in
Shank Diameter
1 1/4 in
Shank Length
5 in
Head Diameter
1.97 in
Backup Screw Thread Size
M40 x 1.5

Details

Item
Collet Chuck Extension
Shank Type
Straight
Shank Shape
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0780 in
Features
No Disc, Special Nut or Wrench Required
T.I.R. Tolerance
0 in
Compatible Collet Wrench
032-SPAN
Compatible Product Type
ER Collet Chucks
Speed - Maximum
23,000 RPM
Compatible Nut Model Number
E32-NUT
Coolant Supply
Coolant Through
Compatible Collet Series
ER32

Description

Shank Collet Holder, ER32, Shank Type Straight, Shank Shape Cylindrical, Shank Dia. 1.25 In., Tool Side Dia. 0.078 In. to 0.787 In., Overall Length 7.09 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.