Zoro Homepage

Shell Mill Holder, 0.75in Dia, 0.67in L

  • Mfr # C5031-0750-8.00

  • Zoro # G0184558


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Molybdenum
Pilot Length
0.6700 in
Pilot Dia.
3/4 in
Projection
8.67 in
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5031-0750-8.00
Zoro #
G0184558
UPC #
-
Country of Origin
Japan

Dimensions

Pilot Length
0.6700 in
Pilot Dia.
3/4 in
Taper Size
CAT50
Body Dia.
1.929"
Lock Screw Thread Size
3/8"-24
Lock Screw Size
0.309 in

Details

Material
Molybdenum
Projection
8.67 in
Item
Shell Mill Holder
For Use With
Shell Mills
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Runout
Less Than 0.00015 in
Includes Lock Screw
Lock Screw Included
Coolant Supply
Coolant Through
Product Type
Shell Mill Holder
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact

Description

Shell Mill Holder, Taper Size CAT50, Pilot Dia. 0.75 In., Projection 8.00 In., Pilot Length 0.67 In., Body Dia. 1.929 In., Lock Screw Thread Size 3/8-24, For Use With Shell Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.