Zoro Homepage

Shell Mill Holder, 1.50in Dia

  • Mfr # C4001-1500-2.00

  • Zoro # G0185039


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Molybdenum
Pilot Length
0.93 in
Body Dia.
3.799"
Taper Size
CAT40
Lock Screw Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4001-1500-2.00
Zoro #
G0185039
UPC #
-
Country of Origin
Croatia

Dimensions

Pilot Length
0.93 in
Body Dia.
3.799"
Taper Size
CAT40
Lock Screw Thread Size
3/4"-16
Pilot Dia.
1-1/2 in
Lock Screw Size
0.622 in
Pilot Diameter
1.5 in
Body Diameter
3.799 in

Details

Material
Molybdenum
Item
Shell Mill Holder
Projection
2.93 in
For Use With
Shell Mills
Coolant Fed
Coolant Through
Runout
Less Than 0.00015 in
Features
Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Shank Type - Machining
Taper
Coolant Supply
Coolant Through
Speed - Maximum
30,000 RPM
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Includes Lock Screw
Lock Screw Included
Measurement System
Inch
Product Type
Shell Mill Holder

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 1.50 In., Projection 2.00 In., Pilot Length 0.93 In., Body Dia. 3.799 In., Lock Screw Thread Size 3/4-16, For Use With Shell Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.