Zoro Homepage

Shell Mill Holder, BT40, 0.75inDia, 0.67inL

  • Mfr # B4001-0750-1.75

  • Zoro # G0185440


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Molybdenum
Body Dia.
1.929"
Pilot Length
0.67 in
Pilot Dia.
3/4 in
Lock Screw Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4001-0750-1.75
Zoro #
G0185440
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
1.929"
Pilot Length
0.67 in
Pilot Dia.
3/4 in
Lock Screw Thread Size
3/8"-24
Taper Size
BT40
Body Diameter
1.929 in
Lock Screw Size
3/8 in
Pilot Diameter
0.75 in
Cap Screw Size
0.309 in

Details

Material
Molybdenum
Projection
2.42 in
Item
Shell Mill Holder
For Use With
Shell Mills
Coolant Fed
Coolant Through
Runout
Less Than 0.00015 in
Shank Type - Machining
Taper
Features
Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
T.I.R. Tolerance
0.0002 in
Product Type
Shell Mill Holder
Contact Type
Single Contact
Measurement System
Inch
Includes Lock Screw
Lock Screw Included
Speed - Maximum
30,000 RPM
Coolant Supply
Coolant Through

Description

Shell Mill Holder, Taper Size BT40, Pilot Dia. 0.75 In., Projection 1.75 In., Pilot Length 0.67 In., Body Dia. 1.929 In., Lock Screw Thread Size 3/8-24, For Use With Shell Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.