Zoro Homepage

Shell Mill Holder, BT40, 1.50inDia, 0.92inL

  • Mfr # B4001-1500-2.00

  • Zoro # G0185425


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Molybdenum
Taper Size
BT40
Projection
2.92 in
Pilot Length
0.92 in
Body Dia.
3.799"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4001-1500-2.00
Zoro #
G0185425
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT40
Pilot Length
0.92 in
Body Dia.
3.799"
Lock Screw Thread Size
3/4"-16
Pilot Dia.
1-1/2 in
Lock Screw Size
0.622 in
Body Diameter
3.799 in
Pilot Diameter
1.5 in

Details

Material
Molybdenum
Item
Shell Mill Holder
Projection
2.92 in
For Use With
Shell Mills
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Runout
Less Than 0.00015 in
Coolant Supply
Coolant Through
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Includes Lock Screw
Lock Screw Included
Speed - Maximum
30,000 RPM
Product Type
Shell Mill Holder
Measurement System
Inch

Description

Shell Mill Holder, Taper Size BT40, Pilot Dia. 1.50 In., Projection 2.00 In., Pilot Length 0.92 In., Body Dia. 3.799 In., Lock Screw Thread Size 3/4-16, For Use With Shell Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.