Zoro Homepage

Shell Mill Holder, BT50, 2.50inDia, 1.18inL

  • Mfr # B50F1-2500-3.00

  • Zoro # G0185136


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Material
Molybdenum
Taper Size
BT50
Projection
4.18 in
Lock Screw Thread Size
5/8"-18
Body Dia.
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50F1-2500-3.00
Zoro #
G0185136
UPC #
-
Country of Origin
India

Dimensions

Taper Size
BT50
Lock Screw Thread Size
5/8"-18
Body Dia.
5"
Pilot Length
1.1800 in
Pilot Dia.
2-1/2 in
Lock Screw Size
0.997 in
Cap Screw Size
5/8 in

Details

Material
Molybdenum
Projection
4.18 in
Item
Shell Mill Holder
For Use With
Face Mills
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Runout
Less Than 0.00015 in
Features
Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Contact Type
Single Contact
Coolant Supply
Coolant Through
T.I.R. Tolerance
0.0002 in
Product Type
Shell Mill Holder
Includes Lock Screw
Lock Screw Included

Description

Shell Mill Holder, Taper Size BT50, Pilot Dia. 2.50 In., Projection 3.00 In., Pilot Length 1.18 In., Body Dia. 5.00 In., Lock Screw Thread Size 5/8-11, For Use With Face Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.