Zoro Homepage

Shell Mill Holder, BT50, 2in Dia, 0.93in L

  • Mfr # B5001-2000-2.00

  • Zoro # G0185285


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Material
Molybdenum
Pilot Dia.
2 in
Pilot Length
0.93 in
For Use With
Shell Mills
Projection
2.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5001-2000-2.00
Zoro #
G0185285
UPC #
-
Country of Origin
India

Dimensions

Pilot Dia.
2 in
Pilot Length
0.93 in
Lock Screw Thread Size
1"-14
Taper Size
BT50
Body Dia.
4.382"
Lock Screw Size
0.747 in
Body Diameter
4.382 in
Pilot Diameter
2 in

Details

Material
Molybdenum
For Use With
Shell Mills
Projection
2.93 in
Item
Shell Mill Holder
Coolant Fed
Coolant Through
Features
Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Runout
Less Than 0.00015 in
Shank Type - Machining
Taper
Contact Type
Single Contact
Speed - Maximum
30,000 RPM
Includes Lock Screw
Lock Screw Included
T.I.R. Tolerance
0.0002 in
Measurement System
Inch
Coolant Supply
Coolant Through
Product Type
Shell Mill Holder

Description

Shell Mill Holder, Taper Size BT50, Pilot Dia. 2 In., Projection 2.00 In., Pilot Length 0.93 In., Body Dia. 4.382 In., Lock Screw Thread Size 1-14, For Use With Shell Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.