Zoro Homepage

Shell Mill Holder, CAT50, 1in Dia.

  • Mfr # C5001-1000-1.75

  • Zoro # G0184829


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Molybdenum
Lock Screw Thread Size
1/2"-20
Pilot Length
0.69 in
Projection
2.44 in
Body Dia.
2.382"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5001-1000-1.75
Zoro #
G0184829
UPC #
-
Country of Origin
Japan

Dimensions

Lock Screw Thread Size
1/2"-20
Pilot Length
0.69 in
Body Dia.
2.382"
Pilot Dia.
1 in
Taper Size
CAT50
Pilot Diameter
1 in
Body Diameter
2.382 in
Lock Screw Size
0.309 in

Details

Material
Molybdenum
Projection
2.44 in
Item
Shell Mill Holder
For Use With
Shell Mills
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Runout
Less Than 0.00015 in
Features
Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Includes Lock Screw
Lock Screw Included
Product Type
Shell Mill Holder
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Speed - Maximum
30,000 RPM
Coolant Supply
Coolant Through
Measurement System
Inch

Description

Shell Mill Holder, Taper Size CAT50, Pilot Dia. 1 In., Projection 1.75 In., Pilot Length 0.69 In., Body Dia. 2.382 In., Lock Screw Thread Size 1/2-20, For Use With Shell Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.