Zoro Homepage

Shell Mill Holder, CAT50, 22mmDia., 19mmL.

  • Mfr # C5001-22-60

  • Zoro # G0184786


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Molybdenum
Lock Screw Thread Size
M10x1.5
Projection
79 mm
Taper Size
CAT50
Body Dia.
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5001-22-60
Zoro #
G0184786
UPC #
-
Country of Origin
Japan

Dimensions

Lock Screw Thread Size
M10x1.5
Taper Size
CAT50
Body Dia.
40mm
Pilot Length
18 mm
Pilot Dia.
22.00mm
Pilot Diameter
22 mm
Body Diameter
40 mm
Lock Screw Size
0.394 in

Details

Material
Molybdenum
Projection
79 mm
Item
Shell Mill Holder
For Use With
Shell Mills
Coolant Fed
Coolant Through
Runout
Less Than 0.00015 in
Features
Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Shank Type - Machining
Taper
Speed - Maximum
30,000 RPM
Contact Type
Single Contact
Coolant Supply
Coolant Through
Includes Lock Screw
Lock Screw Included
Measurement System
Metric
Product Type
Shell Mill Holder
T.I.R. Tolerance
0.0002 in

Description

Shell Mill Holder, Taper Size CAT50, Pilot Dia. 22mm, Projection 60mm, Pilot Length 19mm, Body Dia. 40mm, Lock Screw Thread Size 10mm-1.5, For Use With Shell Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.