Shop LYNDEX-NIKKEN
See all product information
Create Account
Shell Mill Holder, CAT50, 32mmDia., 24mmL.
- Mfr # C5001-32-60
- Zoro # G0184768
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Material
Molybdenum
Pilot Length
24 mm
Pilot Dia.
32.00mm
Body Dia.
58mm
For Use With
Shell Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5001-32-60
- Zoro #
- G0184768
- UPC #
- -
- Country of Origin
- Japan
- Material
- Molybdenum
- Item
- Shell Mill Holder
- For Use With
- Shell Mills
- Projection
- 84 mm
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Taper
- Features
- Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
- Runout
- Less Than 0.00015 in
- Includes Lock Screw
- Lock Screw Included
- Speed - Maximum
- 30,000 RPM
- Contact Type
- Single Contact
- Coolant Supply
- Coolant Through
- Product Type
- Shell Mill Holder
- Measurement System
- Metric
- T.I.R. Tolerance
- 0.0002 in
- Shell Material
- Molybdenum
- Traction Material
- Molybdenum
Dimensions
- Pilot Length
- 24 mm
- Pilot Dia.
- 32.00mm
- Body Dia.
- 58mm
- Lock Screw Thread Size
- M16x2
- Taper Size
- CAT50
- Body Diameter
- 58 mm
- Lock Screw Size
- M16
- Pilot Diameter
- 32 mm
- Cap Screw Size
- 0.551 in
- Fits Chest Size
- Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Description
Shell Mill Holder, Taper Size CAT50, Pilot Dia. 32mm, Projection 60mm, Pilot Length 24mm, Body Dia. 58mm, Lock Screw Thread Size 16mm-2, For Use With Shell Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.