Shell Mill Holder, HSK100, 1.25in Dia.
Mfr # HSK100A-SM1250-6.00
Zoro # G0184305
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Material
Molybdenum
Pilot Dia.
1-1/4 in
Projection
6.669 in
Body Dia.
2.756"
For Use With
Shell Mills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSK100A-SM1250-6.00
Zoro #
G0184305
UPC #
-
Country of Origin
Japan
Dimensions
Pilot Dia.
1-1/4 in
Body Dia.
2.756"
Taper Size
HSK100A
Pilot Length
0.6690 in
Lock Screw Thread Size
5/8"-18
Lock Screw Size
0.497 in
Details
Material
Molybdenum
Item
Shell Mill Holder
Projection
6.669 in
For Use With
Shell Mills
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Runout
Less Than 0.00015 in
Coolant Supply
Coolant Through
Includes Lock Screw
Lock Screw Included
Product Type
Shell Mill Holder
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Description
Shell Mill Holder, Taper Size HSK100A, Pilot Dia. 1.25 In., Projection 6.00 In., Pilot Length 0.669 In., Body Dia. 2.756 In., Lock Screw Thread Size 5/8-18, For Use With Shell Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.