Zoro Homepage
This item is Discontinued.
Lyndex-Nikken Shell Mill Holder, NMTB40, 0.75in Dia. N4001-0750-0.87

Shell Mill Holder, NMTB40, 0.75in Dia. (Discontinued)

  • Mfr # N4001-0750-0.87
  • Zoro # G0184016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4001-0750-0.87
Zoro #
G0184016
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
NMTB40
Pilot Dia.
3/4 in
Pilot Length
0.6700 in
Lock Screw Thread Size
3/8"-24
Body Dia.
1.937"

Details

Item
Shell Mill Holder
For Use With
Shell Mills
Projection
7/8 in
Coolant Fed
Coolant Through
Runout
Less Than 0.00015 in
Shank Type - Machining
Taper
Features
Acco mmodates Face Mills with Bore Diameters Ranging from 1/2 in (12 mm) to 2 in (50 mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard

Description

Shell Mill Holder, Taper Size NMTB40, Pilot Dia. 3/4 in, Pilot Length 0.6700 in, Projection 7/8 in, Lock Screw Thread Size 3/8 In.-24, Coolant Fed Coolant Through, For Use With Shell Mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.