Shell Mll Holder, CAT40, 0.75inDia, 0.67inL
Mfr # C4011-0750-4.00
Zoro # G0184871
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Material
Molybdenum
Lock Screw Thread Size
3/8"-24
Pilot Length
0.6700 in
Taper Size
CAT40
For Use With
Shell Mills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4011-0750-4.00
Zoro #
G0184871
UPC #
-
Country of Origin
Japan
Dimensions
Lock Screw Thread Size
3/8"-24
Pilot Length
0.6700 in
Taper Size
CAT40
Body Dia.
1.929"
Pilot Dia.
3/4 in
Lock Screw Size
0.309 in
Details
Material
Molybdenum
Item
Shell Mill Holder
For Use With
Shell Mills
Projection
4.67 in
Coolant Fed
Coolant Through
Features
Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Shank Type - Machining
Taper
Runout
Less Than 0.00015 in
Contact Type
Single Contact
Coolant Supply
Coolant Through
Includes Lock Screw
Lock Screw Included
Product Type
Shell Mill Holder
T.I.R. Tolerance
0.0002 in
Description
Shell Mill Holder, Taper Size CAT40, Pilot Dia. 0.75 In., Projection 4.00 In., Pilot Length 0.67 In., Body Dia. 1.929 In., Lock Screw Thread Size 3/8-24, For Use With Shell Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.