Zoro Homepage

Shrink Fit Ext, 16mm Shank, 4mm Shrink

  • Mfr # ST16M-SF4-160

  • Zoro # G1679566


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
4.00mm
Capacity
4mm
Compatible Taper
Any
Head Dia.
8mm
Overall Length
160.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST16M-SF4-160
Zoro #
G1679566
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
4.00mm
Head Dia.
8mm
Overall Length
160.00mm
Shank Dia.
16.00mm
Shrinking Dia. Range
4mm
Nose Dia.
8.00mm

Details

Item
Shrink Fit Tool Holder
Capacity
4mm
Compatible Taper
Any
For Use With
Tool Holders
List Number
ST16M
Features
h6 Tolerance on all the Extension Cylindrical Length
Compatible with Product Type
Compatible with Any Taper

Description

Item Shrink Fit Extension, Compatible Taper Any, Shrinking Dia. Range 4mm, Shank Dia. 16mm, Head Dia. 8mm, Overall Length 160mm, Capacity 4mm, For Use With Tool Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.