Zoro Homepage

Shrink Fit Ext, 16mm Shank, 6mm Shrink

  • Mfr # ST16M-SF6-160

  • Zoro # G1679548


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
6.00mm
Compatible Taper
Any
Overall Length
160.00mm
Head Dia.
12mm
Capacity
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST16M-SF6-160
Zoro #
G1679548
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
6.00mm
Overall Length
160.00mm
Head Dia.
12mm
Shrinking Dia. Range
6mm
Shank Dia.
16.00mm
Nose Dia.
12.00mm

Details

Item
Shrink Fit Tool Holder
Compatible Taper
Any
Capacity
6mm
For Use With
Tool Holders
Compatible with Product Type
Compatible with Any Taper
List Number
ST16M
Features
h6 Tolerance on all the Extension Cylindrical Length

Description

Item Shrink Fit Extension, Compatible Taper Any, Shrinking Dia. Range 6mm, Shank Dia. 16mm, Head Dia. 12mm, Overall Length 160mm, Capacity 6mm, For Use With Tool Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.