Shrink Fit Ext, 20mm Shank, 10mm Shrink
Mfr # ST20M-SF10-160
Zoro # G1679539
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Hole Dia.
10.00mm
Coolant Fed
Coolant Through
Overall Length
160.00mm
For Use With
Tool Holders
Compatible Taper
Any
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST20M-SF10-160
Zoro #
G1679539
UPC #
-
Country of Origin
Croatia
Dimensions
Hole Dia.
10.00mm
Overall Length
160.00mm
Shrinking Dia. Range
10mm
Shank Dia.
20.00mm
Head Dia.
16mm
Nose Dia.
16.00mm
Details
Item
Shrink Fit Tool Holder
Coolant Fed
Coolant Through
For Use With
Tool Holders
Compatible Taper
Any
Capacity
10mm
List Number
ST20M
Compatible with Product Type
Compatible with Any Taper
Description
Item Shrink Fit Extension, Compatible Taper Any, Shrinking Dia. Range 10mm, Shank Dia. 20mm, Head Dia. 16mm, Overall Length 160mm, Capacity 10mm, For Use With Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.