Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Ext, 3/4in Shank, 3/8in Shrink

  • Mfr # ST75-SF0375-6.30

  • Zoro # G1679441


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
3/8 in
Coolant Fed
Coolant Through
For Use With
Tool Holders
Shank Dia.
3/4 in
Capacity
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST75-SF0375-6.30
Zoro #
G1679441
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
3/8 in
Shank Dia.
3/4 in
Overall Length
6.3000 in
Head Dia.
0.63"
Shrinking Dia. Range
3/8"
Nose Dia.
5/8 in

Details

Item
Shrink Fit Tool Holder
Coolant Fed
Coolant Through
For Use With
Tool Holders
Capacity
3/8"
Compatible Taper
Any
Compatible with Product Type
Compatible with Any Taper
List Number
ST75

Description

Item Shrink Fit Extension, Compatible Taper Any, Shrinking Dia. Range 3/8 In., Shank Dia. 3/4 In., Head Dia. 0.63 In., Overall Length 6-19/64 In., Capacity 3/8 In., For Use With Tool Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.