Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Ext, 3/4in Shank, 5/16in Shrink

  • Mfr # ST75-SF0312-6.30

  • Zoro # G1679450


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
5/16 in
Coolant Fed
Coolant Through
Compatible Taper
Any
Overall Length
6.3000 in
Head Dia.
0.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST75-SF0312-6.30
Zoro #
G1679450
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
5/16 in
Overall Length
6.3000 in
Head Dia.
0.63"
Shrinking Dia. Range
5/16"
Shank Dia.
3/4 in
Nose Dia.
5/8 in

Details

Item
Shrink Fit Tool Holder
Coolant Fed
Coolant Through
Compatible Taper
Any
Capacity
5/16"
For Use With
Tool Holders
List Number
ST75
Compatible with Product Type
Compatible with Any Taper

Description

Item Shrink Fit Extension, Compatible Taper Any, Shrinking Dia. Range 5/16 In., Shank Dia. 3/4 In., Head Dia. 0.63 In., Overall Length 6-19/64 In., Capacity 5/16 In., For Use With Tool Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.