Shrink Fit Ext, 5/8in Shank, 3/16in Shrink

  • Mfr # ST62-SF0187-6.30

  • Zoro # G1679487


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
3/16 in
Coolant Fed
Coolant Through
Head Dia.
0.31"
Capacity
3/16"
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST62-SF0187-6.30
Zoro #
G1679487
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
3/16 in
Head Dia.
0.31"
Shank Dia.
5/8 in
Overall Length
6.3000 in
Shrinking Dia. Range
3/16"
Nose Dia.
0.3100 in

Details

Item
Shrink Fit Tool Holder
Coolant Fed
Coolant Through
Capacity
3/16"
For Use With
Tool Holders
Compatible Taper
Any
List Number
ST62
Compatible with Product Type
Compatible with Any Taper

Description

Item Shrink Fit Extension, Compatible Taper Any, Shrinking Dia. Range 3/16 In., Shank Dia. 5/8 In., Head Dia. 0.31 In., Overall Length 6-19/64 In., Capacity 3/16 In., For Use With Tool Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.