Shrink Fit Hldr, CAT50, 1-1/4in, 6.30inProj
Mfr # CAT50-SF1250-6.30CP
Zoro # G1681718
product price:Â $719.99
/ea
Free Shipping & Returns
Key Features
For Use With
Shrink Fit Tools
Hole Dia.
1-1/4 in
Projection
6.3000 in
Taper Size
CV50
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAT50-SF1250-6.30CP
Zoro #
G1681718
UPC #
-
Country of Origin
Croatia
Dimensions
Hole Dia.
1-1/4 in
Taper Size
CV50
Shank Dia.
1-1/4 in
Nose Dia.
1.7300 in
Tool Depth
2-1/4 in
Details
Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Tools
Projection
6.3000 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Balanced to RPM
15,000
Projection Gage Line to Nose End
6.30"
Includes
Backup Screw
Standards
DIN Form B
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Max. Speed
20,000 RPM
Description
Shrink Fit Tool Holder, Hole Dia. 1-1/4 in, Taper Size CV50, Shank Dia. 1-1/4 in, Projection 6.3000 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.