Shrink Fit Hldr, HSK63, 8mm, 60mmProjection

  • Mfr # H63A-SF8-160CP

  • Zoro # G1679995


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Hole Dia.
8.00mm
Projection
60.00 mm
Coolant Fed
Coolant Through
Balanced to RPM
24,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H63A-SF8-160CP
Zoro #
G1679995
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
HSK63A
Hole Dia.
8.00mm
Nose Dia.
20.00mm
Shank Dia.
8mm

Details

Item
Shrink Fit Tool Holder
Projection
60.00 mm
Coolant Fed
Coolant Through
Balanced to RPM
24,000
Coolant Through
Yes
For Use With
Shrink Fit Tools
Projection Gage Line to Nose End
160.00mm
Includes
Backup Screw
Standards
DIN 69882-8, DIN69893A
Max. Speed
20,000 RPM
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy

Description

Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size HSK63A, Shank Dia. 8mm, Projection 60.00 mm, Nose Dia. 20.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.