Shrink Fit Hldr Pre-Bal, 1/4in, 3.15inProj
Mfr # BT30-SF0250-3.15
Zoro # G1683757
product price:Â $352.99
/ea
Free Shipping & Returns
Key Features
Taper Size
BT30
Hole Dia.
1/4 in
Projection
3.1500 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT30-SF0250-3.15
Zoro #
G1683757
UPC #
-
Country of Origin
Croatia
Dimensions
Taper Size
BT30
Hole Dia.
1/4 in
Shank Dia.
1/4 in
Nose Dia.
0.8300 in
Details
Item
Shrink Fit Tool Holder
Projection
3.1500 in
Coolant Fed
Coolant Through
Coolant Through
Yes
For Use With
Shrink Fit Tools
Balanced to RPM
30,000
Projection Gage Line to Nose End
3.15"
Includes
Backup Screw
Standards
JIS B 6339 Form B
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size BT30, Shank Dia. 1/4 in, Projection 3.1500 in, Nose Dia. 0.8300 in, Coolant Fed Coolant Through, Balanced to RPM 30,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.