Shrink Fit Hldr Pre-Bal, 1/8in, 3.54inProj

  • Mfr # BT40-SF0125-3.54

  • Zoro # G1683705


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT40
Hole Dia.
1/8 in
Projection
3.5400 in
Coolant Fed
Coolant Through
Balanced to RPM
20,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40-SF0125-3.54
Zoro #
G1683705
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
BT40
Hole Dia.
1/8 in
Nose Dia.
0.3900 in
Shank Dia.
1/8 in

Details

Item
Shrink Fit Tool Holder
Projection
3.5400 in
Coolant Fed
Coolant Through
Balanced to RPM
20,000
For Use With
Shrink Fit Tools
Projection Gage Line to Nose End
3.54"
Coolant Through
Yes
Includes
Backup Screw
Standards
JIS B 6339 Form B

Description

Shrink Fit Tool Holder, Hole Dia. 1/8 in, Taper Size BT40, Shank Dia. 1/8 in, Projection 3.5400 in, Nose Dia. 0.3900 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.