Shrink Fit Hldr Pre-Bal, HSK32E, 2.76inPrj

  • Mfr # H32E-SF0125-2.76

  • Zoro # G1680911


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK32E
Hole Dia.
1/8 in
Projection
2.7600 in
Coolant Fed
Coolant Through
Nose Dia.
0.3500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H32E-SF0125-2.76
Zoro #
G1680911
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
HSK32E
Hole Dia.
1/8 in
Nose Dia.
0.3500 in
Shank Dia.
1/8 in

Details

Item
Shrink Fit Tool Holder
Projection
2.7600 in
Coolant Fed
Coolant Through
Balanced to RPM
25,000
Projection Gage Line to Nose End
2.76"
Coolant Through
Yes
For Use With
Shrink Fit Tools
Standards
DIN69893 HSK E
Includes
Backup Screw

Description

Shrink Fit Tool Holder, Hole Dia. 1/8 in, Taper Size HSK32E, Shank Dia. 1/8 in, Projection 2.7600 in, Nose Dia. 0.3500 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.