Shrink Fit Holder, 5/16in, 4.72inPrj

  • Mfr # H63A-SF0312-4.72CP

  • Zoro # G1680598


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Hole Dia.
5/16 in
Projection
4.7200 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
4.72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H63A-SF0312-4.72CP
Zoro #
G1680598
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
HSK63A
Hole Dia.
5/16 in
Shank Dia.
5/16 in
Nose Dia.
0.7900 in

Details

Item
Shrink Fit Tool Holder
Projection
4.7200 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
4.72"
Coolant Through
Yes
Balanced to RPM
24,000
For Use With
Shrink Fit Tools
Includes
Backup Screw
Standards
DIN 69882-8, DIN69893A

Description

Shrink Fit Tool Holder, Hole Dia. 5/16 in, Taper Size HSK63A, Shank Dia. 5/16 in, Projection 4.7200 in, Nose Dia. 0.7900 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.