Shrink Fit Holder, CAT40, 10mm, 80mm Proj
Mfr # CAT40-SF10-80CP
Zoro # G1682451
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CV40
Hole Dia.
10.00mm
Projection
80.00 mm
Coolant Fed
Coolant Through
For Use With
Shrink Fit Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT40-SF10-80CP
Zoro #
G1682451
UPC #
-
Country of Origin
Croatia
Dimensions
Taper Size
CV40
Hole Dia.
10.00mm
Shank Dia.
10mm
Nose Dia.
24.00mm
Details
Item
Shrink Fit Tool Holder
Projection
80.00 mm
Coolant Fed
Coolant Through
For Use With
Shrink Fit Tools
Balanced to RPM
20,000
Projection Gage Line to Nose End
80.00mm
Coolant Through
Yes
Standards
DIN Form B
Includes
Backup Screw
Max. Speed
20,000 RPM
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Description
Shrink Fit Tool Holder, Hole Dia. 10.00mm, Taper Size CV40, Shank Dia. 10mm, Projection 80.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.