Shrink Fit Holder, CAT40, 1/4in, 6.30inProj

  • Mfr # CAT40-SF0250-6.30CP

  • Zoro # G1682777


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV40
Hole Dia.
1/4 in
Projection
6.3000 in
Coolant Fed
Coolant Through
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-SF0250-6.30CP
Zoro #
G1682777
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
CV40
Hole Dia.
1/4 in
Shank Dia.
1/4 in
Nose Dia.
0.8300 in
Tool Depth
1-1/2 in

Details

Item
Shrink Fit Tool Holder
Projection
6.3000 in
Coolant Fed
Coolant Through
Coolant Through
Yes
For Use With
Shrink Fit Tools
Projection Gage Line to Nose End
6.30"
Balanced to RPM
20,000
Includes
Backup Screw
Standards
DIN Form B
Max. Speed
20,000 RPM
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy

Description

Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size CV40, Shank Dia. 1/4 in, Projection 6.3000 in, Nose Dia. 0.8300 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.