Shrink Fit Holder, CAT40, 1in, 5.12in Proj

  • Mfr # CAT40-SF1000-5.12CP

  • Zoro # G1682515


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV40
Hole Dia.
1 in
Projection
5.1200 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
5.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-SF1000-5.12CP
Zoro #
G1682515
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
CV40
Hole Dia.
1 in
Shank Dia.
1 in
Nose Dia.
1.7300 in
Tool Depth
2-1/4 in

Details

Item
Shrink Fit Tool Holder
Projection
5.1200 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
5.12"
For Use With
Shrink Fit Tools
Coolant Through
Yes
Balanced to RPM
20,000
Standards
DIN Form B
Includes
Backup Screw

Description

Shrink Fit Tool Holder, Hole Dia. 1 in, Taper Size CV40, Shank Dia. 1 in, Projection 5.1200 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.