Shrink Fit Holder, CAT50, 12mm, 80mm Proj

  • Mfr # CAT50-SF12-80CP

  • Zoro # G1681690


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV50
Hole Dia.
12.00mm
Projection
80.00 mm
Coolant Fed
Coolant Through
Shank Dia.
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-SF12-80CP
Zoro #
G1681690
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
CV50
Hole Dia.
12.00mm
Shank Dia.
12mm
Nose Dia.
24.00mm

Details

Item
Shrink Fit Tool Holder
Projection
80.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
Balanced to RPM
15,000
For Use With
Shrink Fit Tools
Projection Gage Line to Nose End
80.00mm
Standards
DIN Form B
Includes
Backup Screw
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Max. Speed
20,000 RPM

Description

Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size CV50, Shank Dia. 12mm, Projection 80.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.