Shrink Fit Holder, CAT50, 3/8in, 3.15inProj
Mfr # CAT50-SF0375-3.15CP
Zoro # G1682110
product price:Â $541.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CV50
Hole Dia.
3/8 in
Projection
3.1500 in
Coolant Fed
Coolant Through
For Use With
Shrink Fit Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAT50-SF0375-3.15CP
Zoro #
G1682110
UPC #
-
Country of Origin
Croatia
Dimensions
Taper Size
CV50
Hole Dia.
3/8 in
Shank Dia.
3/8 in
Nose Dia.
0.9400 in
Details
Item
Shrink Fit Tool Holder
Projection
3.1500 in
Coolant Fed
Coolant Through
For Use With
Shrink Fit Tools
Coolant Through
Yes
Balanced to RPM
15,000
Projection Gage Line to Nose End
3.15"
Standards
DIN Form B
Includes
Backup Screw
Max. Speed
20,000 RPM
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size CV50, Shank Dia. 3/8 in, Projection 3.1500 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.