Shrink Fit Holder, HSK100, 20mm, 105mm Proj
Mfr # H100A-SF20-105CP
Zoro # G1681045
product price: $829.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK100A
Hole Dia.
20.00mm
Projection
105.00 mm
Coolant Fed
Coolant Through
For Use With
Shrink Fit Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H100A-SF20-105CP
Zoro #
G1681045
UPC #
-
Country of Origin
Croatia
Dimensions
Taper Size
HSK100A
Hole Dia.
20.00mm
Shank Dia.
20mm
Nose Dia.
33.00mm
Details
Item
Shrink Fit Tool Holder
Projection
105.00 mm
Coolant Fed
Coolant Through
For Use With
Shrink Fit Tools
Balanced to RPM
15,000
Projection Gage Line to Nose End
105.00mm
Coolant Through
Yes
Includes
Backup Screw
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Max. Speed
20,000 RPM
Standards
DIN 69882-8, DIN69893A
Description
Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size HSK100A, Shank Dia. 20mm, Projection 105.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.