Shrink Fit Holder, HSK63, 1/2in, 6.30inProj

  • Mfr # H63A-SF0500-6.30CP

  • Zoro # G1680467


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Hole Dia.
1/2 in
Projection
6.3000 in
Coolant Fed
Coolant Through
Nose Dia.
0.9500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H63A-SF0500-6.30CP
Zoro #
G1680467
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
HSK63A
Hole Dia.
1/2 in
Nose Dia.
0.9500 in
Shank Dia.
1/2 in

Details

Item
Shrink Fit Tool Holder
Projection
6.3000 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Projection Gage Line to Nose End
6.30"
Balanced to RPM
24,000
For Use With
Shrink Fit Tools
Includes
Backup Screw
Standards
DIN 69882-8, DIN69893A
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Max. Speed
20,000 RPM

Description

Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size HSK63A, Shank Dia. 1/2 in, Projection 6.3000 in, Nose Dia. 0.9500 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.